Zoro Homepage
This item is Discontinued.
Friedrich Window Air Conditioner, 115V, Cool, EER10.8 CP12F10

Window Air Conditioner, 115V, Cool, EER10.8 (Discontinued)

  • Mfr # CP12F10
  • Zoro # G2737183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP12F10
Zoro #
G2737183
UPC #
-
Country of Origin
China

Dimensions

Depth
22-1/4"
Min. Window Width
25 1/4 in
Power Cord Length
6 ft
Max. Wall Thickness
8 in
Width
23-5/8"
Min. Window Height
15 3/4 in
Max. Window Width
39 in
Height
15"

Description

Window Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.