Zoro Homepage
This item is Discontinued.
Friedrich Window Air Conditioner, 115V, Cool Only, 8000 BtuH, 19-3/4" W. SQ08

Window Air Conditioner, 115V, Cool Only, 8000 BtuH, 19-3/4" W. (Discontinued)

  • Mfr # SQ08
  • Zoro # G4262955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ08
Zoro #
G4262955
UPC #
724587427097
Country of Origin
Mexico

Dimensions

Width
19-3/4"
Height
14"
Depth
21-3/8"
Max. Wall Thickness
8-1/2"
Power Cord Length
6 ft.
Min. Window Height
14-1/4"
Min. Window Width
22"
Max. Window Width
42"

Description

Window Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.