Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 12000 BtuH, R-32

  • Mfr # CCF12B10C

  • Zoro # G315705550


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Rotary
CEER Rating
11.4
Width
19 3/4 in
Weight
65 lb
Includes
Expandable Side Curtains, Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF12B10C
Zoro #
G315705550
UPC #
724587447576
Country of Origin
China

Dimensions

Width
19 3/4 in
Min. Window Height
16 in
Min. Window Width
26 in
Power Cord Length
6 ft
Depth
21 1/2 in
Height
15 1/8 in
Max. Window Width
36 in

Details

Compressor Type
Rotary
CEER Rating
11.4
Weight
65 lb
Includes
Expandable Side Curtains, Installation Hardware
Standards
cULus
Amps
11 A
Chassis Type
Fixed
Phase
Single
Watts
1,040 W
Voltage
115V AC
Color
White
EER
11.5
Dehumidification Rate
1.5 pt/hr
Refrigerant Type
R-32
Control Type
Electronic
Air Flow Direction
Eight-Way
Item
Window Air Conditioner
Sound Level
55 dBA
Number of Speeds
5
Includes Air Filter
Air Filter Included
For Application
FriedrichGo
Cooling Capacity - Maximum
12,000 BtuH
Smart Connectivity
Wi-Fi
Power Source
Plug-In
Coverage Area - Maximum
550 sq ft
Programming Capability
24 hr On/Off Timer
Airflow - Maximum
270 cfm
Control Location
App
Fits Window Type
Double Hung
Duty Rating
Residential Grade
Remote Control Functions
Fan Speed, On/Off, Temperature
Coverage Area - Minimum
450 sq ft
Cool Air Discharge
Manual
Airflow
270 cfm
Seacoast Corrosion Protection
Front and Rear Coil
Includes Filtration
Air Filtering
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
5-15P

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.