Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 12000 BtuH, R-32

  • Mfr # KCVS12B10A

  • Zoro # G715772213


product price: $1,575.00
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

CEER Rating
12.0
Power Cord Length
6 ft
Height
15 15/16 in
Refrigerant Type
R-32
Air Flow Direction
Eight-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCVS12B10A
Zoro #
G715772213
UPC #
724587447644
Country of Origin
Mexico

Dimensions

Power Cord Length
6 ft
Height
15 15/16 in
Width
25 15/16 in
Min. Window Width
27 3/8 in
Depth
29 in
Max. Window Width
42 in

Details

CEER Rating
12.0
Refrigerant Type
R-32
Item
Window Air Conditioner
Air Flow Direction
Eight-Way
Chassis Type
Slide Out
EER
12.1
Voltage
115V AC
Watts
624 W
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Weight
110 lb
Amps
11.8 A
Includes Air Filter
Air Filter Included
For Application
FriedrichLink
Includes Filtration
Air Filtering
Smart Connectivity
Wi-Fi
Power Source
Plug-In
Coverage Area - Maximum
550 sq ft
Cooling Capacity
6,000 BtuH
NEMA Plug Configuration - HVAC
5-15P
Airflow - Maximum
300 cfm
Compressor Technology
Variable Output (Inverter)
Operation Mode - HVAC
Cooling Only
Duty Rating
Commercial Grade
Cool Air Discharge
Oscillating
Filter Performance Rating
MERV 13
Cooling Capacity - Maximum
12,000 BtuH
Number of Speeds
Variable
Remote Control Functions
On/Off, Temperature
Control Location
App
Airflow
300 cfm
Coverage Area - Minimum
450 sq ft
Programming Capability
Weekly Schedules

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.