Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 12000 BtuH, R-32

  • Mfr # KCVS12B30A

  • Zoro # G115772264


product price: $1,574.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Min. Window Width
27 3/8 in
Voltage
230V AC
Power Cord Length
6 ft
Depth
29 in
Max. Window Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCVS12B30A
Zoro #
G115772264
UPC #
724587447651
Country of Origin
Mexico

Dimensions

Min. Window Width
27 3/8 in
Power Cord Length
6 ft
Depth
29 in
Max. Window Width
42 in
Width
25 15/16 in
Height
15 15/16 in

Details

Voltage
230V AC
Chassis Type
Slide Out
Refrigerant Type
R-32
CEER Rating
15.0
Weight
110 lb
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Item
Window Air Conditioner
Standards
Energy Star(R) Certified
Air Flow Direction
Eight-Way
EER
11.9
Watts
624 W
Amps
6.3 A
Airflow - Maximum
300 cfm
Includes Filtration
Air Filtering
Number of Speeds
Variable
Smart Connectivity
Wi-Fi
Remote Control Functions
On/Off, Temperature
Power Source
Plug-In
Cooling Capacity
6,000 BtuH
Filter Performance Rating
MERV 13
NEMA Plug Configuration - HVAC
6-15P
Compressor Technology
Variable Output (Inverter)
Cool Air Discharge
Oscillating
Duty Rating
Commercial Grade
Airflow
300 cfm
Programming Capability
Weekly Schedules
Operation Mode - HVAC
Cooling Only
Cooling Capacity - Maximum
12,000 BtuH
Control Location
App
Coverage Area - Maximum
550 sq ft
Coverage Area - Minimum
450 sq ft
Includes Air Filter
Air Filter Included
For Application
FriedrichLink

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.