Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 12000 BtuH, R-32

  • Mfr # KHVS12B33A

  • Zoro # G515772192


product price: $1,825.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Power Cord Length
6 ft
Air Flow Direction
Eight-Way
Chassis Type
Slide Out
Heating Method
Heat Pump/Electric Heat
Height
15 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHVS12B33A
Zoro #
G515772192
UPC #
724587447682
Country of Origin
Mexico

Dimensions

Power Cord Length
6 ft
Height
15 15/16 in
Min. Window Width
27 3/8 in
Width
25 15/16 in
Depth
29 in
Max. Window Width
42 in

Details

Air Flow Direction
Eight-Way
Chassis Type
Slide Out
Heating Method
Heat Pump/Electric Heat
CEER Rating
14.4
Amps
6.2 A
Refrigerant Type
R-32
Standards
Energy Star(R) Certified
Watts
612 W
Weight
115 lb
EER
11.4
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Item
Window Air Conditioner
Voltage
230V AC
Cooling Capacity
6,000 BtuH
NEMA Plug Configuration - HVAC
6-20P
Airflow - Maximum
375 cfm
Heating Watts
1,139 W
Control Location
App
Duty Rating
Commercial Grade
Filter Performance Rating
MERV 13
Cooling Capacity - Maximum
12,000 BtuH
Number of Speeds
Variable
Heating Capacity
11,000 BtuH
Includes Filtration
Air Filtering
Operation Mode - HVAC
Cooling/Heating
For Application
FriedrichLink
Airflow
375 cfm
Remote Control Functions
On/Off, Temperature
Power Source
Plug-In
Heating Capacity - Electric
10,700 BtuH
Programming Capability
Weekly Schedules
Includes Air Filter
Air Filter Included
Cool Air Discharge
Oscillating
Coverage Area - Maximum
550 sq ft
Smart Connectivity
Wi-Fi
Compressor Technology
Variable Output (Inverter)
Current - Heating
4.3 A
Coverage Area - Minimum
450 sq ft

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 6,000 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 10,700 BtuH, Heating Watts 1,139 W, CEER Rating 14.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.