Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 13500 BtuH, R-32

  • Mfr # KCVM14B10A

  • Zoro # G715772381


product price: $1,748.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Min. Window Width
27 3/8 in
Depth
29 in
Amps
11.6 A
Power Cord Length
6 ft
Chassis Type
Slide Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCVM14B10A
Zoro #
G715772381
UPC #
724587447712
Country of Origin
Mexico

Dimensions

Min. Window Width
27 3/8 in
Depth
29 in
Power Cord Length
6 ft
Height
17 15/16 in
Max. Window Width
42 in
Width
25 15/16 in

Details

Amps
11.6 A
Chassis Type
Slide Out
Watts
680 W
Standards
Energy Star(R) Certified
EER
10.9
Air Flow Direction
Eight-Way
Weight
120 lb
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Item
Window Air Conditioner
Voltage
115V AC
CEER Rating
14.7
Refrigerant Type
R-32
NEMA Plug Configuration - HVAC
5-15P
Power Source
Plug-In
Smart Connectivity
Wi-Fi
Remote Control Functions
On/Off, Temperature
Duty Rating
Commercial Grade
Cooling Capacity
6,750 BtuH
Cool Air Discharge
Oscillating
Compressor Technology
Variable Output (Inverter)
Control Location
App
Coverage Area - Maximum
700 sq ft
Cooling Capacity - Maximum
13,500 BtuH
Airflow
360 cfm
Includes Air Filter
Air Filter Included
Includes Filtration
Air Filtering
Airflow - Maximum
360 cfm
Coverage Area - Minimum
550 sq ft
For Application
FriedrichLink
Number of Speeds
Variable
Operation Mode - HVAC
Cooling Only
Filter Performance Rating
MERV 13
Programming Capability
Weekly Schedules

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,750 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 14.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.