Zoro Homepage

Window Air Conditioner, 14000 BtuH, R-32

  • Mfr # CCF14B10B

  • Zoro # G715677785


product price: $639.00
/ea
Free Shipping & Returns

Key Features

Min. Window Width
26 in
Fits Window Type
Double Hung
Min. Window Height
16 in
Depth
21 1/2 in
Programming Capability
24 hr On/Off Timer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF14B10B
Zoro #
G715677785
UPC #
724587447477
Country of Origin
China

Dimensions

Min. Window Width
26 in
Min. Window Height
16 in
Depth
21 1/2 in
Height
15 1/8 in
Max. Window Width
36 in
Fits Window Width
26 in to 36 in
Width
19 3/4 in
Power Cord Length
6 ft

Description

Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 550 to 700 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.