Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 15000 BtuH, R-32

  • Mfr # CCV15A10A

  • Zoro # G512483763


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
25 1/2 in
Weight
85 lb
Min. Window Height
17 in
Amps
12.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCV15A10A
Zoro #
G512483763
UPC #
724587445749
Country of Origin
China

Dimensions

Height
17 in
Width
25 1/2 in
Min. Window Height
17 in
Max. Window Width
41 in
Fits Window Width
28 in to 41 in
Min. Window Width
28 in
Power Cord Length
6 1/2 ft
Depth
36 3/8 in

Details

Weight
85 lb
Item
Window Air Conditioner
Amps
12.3 A
Number of Speeds
Variable
Voltage
115V AC
Watts
1,600 W
Standards
cULus
Cooling Capacity
6,000 BtuH
Control Type
Electronic
NEMA Plug Configuration - HVAC
5-15P
Includes
Expandable Side Curtains, Installation Hardware
For Use With
Window Installation Only
Smart Connectivity
Wi-Fi
Duty Rating
Residential Grade
Chassis Type
Slide Out
Fits Window Type
Double Hung, Slider
Operation Mode - HVAC
Cooling Only
Phase
Single
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Refrigerant Type
R-32
CEER Rating
14.4
Power Source
Plug-In
Coverage Area - Minimum
750 sq ft
Cooling Capacity - Maximum
15,000 BtuH
Compressor Technology
Variable Output (Inverter)
Coverage Area - Maximum
850 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 to 660 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 14.4

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.