Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 15500 BtuH, R-32

  • Mfr # KCVS16B30A

  • Zoro # G615772191


product price: $1,893.25
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Min. Window Width
27 3/8 in
Watts
833 W
Weight
110 lb
Voltage
230V AC
Standards
Energy Star(R) Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCVS16B30A
Zoro #
G615772191
UPC #
724587447668
Country of Origin
Mexico

Dimensions

Min. Window Width
27 3/8 in
Power Cord Length
6 ft
Height
15 15/16 in
Width
25 15/16 in
Depth
29 in
Max. Window Width
42 in

Details

Item
Window Air Conditioner
Watts
833 W
Weight
110 lb
Voltage
230V AC
Standards
Energy Star(R) Certified
Chassis Type
Slide Out
Air Flow Direction
Eight-Way
Refrigerant Type
R-32
Green Certification or Other Recognition
ENERGY STAR(R) Certified
EER
10.6
CEER Rating
14.4
Amps
8.6 A
Includes Air Filter
Air Filter Included
Cooling Capacity
7,750 BtuH
Includes Filtration
Air Filtering
For Application
FriedrichLink
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
6-15P
Power Source
Plug-In
Coverage Area - Maximum
700 sq ft
Programming Capability
Weekly Schedules
Cooling Capacity - Maximum
15,500 BtuH
Control Location
App
Filter Performance Rating
MERV 13
Cool Air Discharge
Oscillating
Airflow
350 cfm
Number of Speeds
Variable
Compressor Technology
Variable Output (Inverter)
Smart Connectivity
Wi-Fi
Airflow - Maximum
350 cfm
Coverage Area - Minimum
550 sq ft
Duty Rating
Commercial Grade
Remote Control Functions
On/Off, Temperature

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 7,750 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 14.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.