Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 18000 BtuH, R-32

  • Mfr # CCV18A30A

  • Zoro # G812533403


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Width
25 1/2 in
Height
17 in
Includes
Expandable Side Curtains, Installation Hardware
Watts
2,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCV18A30A
Zoro #
G812533403
UPC #
724587445756
Country of Origin
China

Dimensions

Width
25 1/2 in
Height
17 in
Depth
36 3/8 in
Power Cord Length
6 1/2 ft
Max. Window Width
41 in
Min. Window Height
17 in
Min. Window Width
28 in
Fits Window Width
28 in to 41 in

Details

Item
Window Air Conditioner
Voltage
230V AC
Includes
Expandable Side Curtains, Installation Hardware
Watts
2,000 W
Phase
Single
For Use With
Window Installation Only
Chassis Type
Slide Out
Operation Mode - HVAC
Cooling Only
Fits Window Type
Double Hung, Slider
CEER Rating
14.4
Weight
88 lb
Standards
cULus
Duty Rating
Residential Grade
Control Type
Electronic
Cooling Capacity
7,200 BtuH
NEMA Plug Configuration - HVAC
6-15P
Refrigerant Type
R-32
Amps
8.0 A
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Number of Speeds
Variable
Smart Connectivity
Wi-Fi
Coverage Area - Minimum
700 sq ft
Power Source
Plug-In
Cooling Capacity - Maximum
18,000 BtuH
Coverage Area - Maximum
1,000 sq ft
Compressor Technology
Variable Output (Inverter)

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 660 to 790 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 7,200 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 14.4

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.