Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 18000 BtuH, R-32

  • Mfr # KCVM18B30A

  • Zoro # G915772402


product price: $1,748.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Depth
29 in
Amps
10.0 A
Standards
Energy Star(R) Certified
Voltage
230V AC
Air Flow Direction
Eight-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCVM18B30A
Zoro #
G915772402
UPC #
724587447729
Country of Origin
Mexico

Dimensions

Depth
29 in
Width
25 15/16 in
Max. Window Width
42 in
Height
17 15/16 in
Min. Window Width
27 3/8 in
Power Cord Length
6 ft

Details

Amps
10.0 A
Standards
Energy Star(R) Certified
Voltage
230V AC
Air Flow Direction
Eight-Way
EER
11.0
Weight
130 lb
Watts
990 W
CEER Rating
14.4
Refrigerant Type
R-32
Item
Window Air Conditioner
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Chassis Type
Slide Out
Includes Filtration
Air Filtering
Remote Control Functions
On/Off, Temperature
Control Location
App
NEMA Plug Configuration - HVAC
6-15P
Operation Mode - HVAC
Cooling Only
Compressor Technology
Variable Output (Inverter)
Programming Capability
Weekly Schedules
Cool Air Discharge
Oscillating
Number of Speeds
Variable
Airflow - Maximum
425 cfm
Duty Rating
Commercial Grade
Cooling Capacity - Maximum
18,000 BtuH
Cooling Capacity
9,000 BtuH
Airflow
425 cfm
Coverage Area - Minimum
700 sq ft
Coverage Area - Maximum
1,000 sq ft
Power Source
Plug-In
Includes Air Filter
Air Filter Included
Filter Performance Rating
MERV 13
Smart Connectivity
Wi-Fi
For Application
FriedrichLink

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 9,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 14.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.