Zoro Homepage

Window Air Conditioner, 22400 BtuH, R-32

  • Mfr # KHVM24B34A

  • Zoro # G915772303


product price: $2,079.00
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Power Cord Length
6 ft
Voltage
230V AC
Standards
Energy Star(R) Certified
Depth
29 in
Air Flow Direction
Eight-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHVM24B34A
Zoro #
G915772303
UPC #
724587447699
Country of Origin
Mexico

Dimensions

Power Cord Length
6 ft
Depth
29 in
Max. Window Width
42 in
Min. Window Width
27 3/8 in
Height
17 15/16 in
Width
25 15/16 in

Details

Voltage
230V AC
Standards
Energy Star(R) Certified
Air Flow Direction
Eight-Way
CEER Rating
12.6
Watts
1,358 W
Weight
135 lb
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Heating Method
Heat Pump/Electric Heat
Chassis Type
Slide Out
Refrigerant Type
R-32
Item
Window Air Conditioner
EER
9.0
Amps
12.6 A
Number of Speeds
Variable
Coverage Area - Minimum
1,000 sq ft
Heating Capacity
17,500 BtuH
Current - Heating
10.9 A
Smart Connectivity
Wi-Fi
Airflow
450 cfm
Remote Control Functions
On/Off, Temperature
Heating Capacity - Electric
13,000 BtuH
NEMA Plug Configuration - HVAC
6-30P
Heating Watts
2,000 W
Duty Rating
Commercial Grade
Power Source
Plug-In
Airflow - Maximum
450 cfm
Operation Mode - HVAC
Cooling/Heating
Filter Performance Rating
MERV 13
For Application
FriedrichLink
Includes Filtration
Air Filtering
Compressor Technology
Variable Output (Inverter)
Cooling Capacity
11,250 BtuH
Control Location
App
Cooling Capacity - Maximum
22,400 BtuH
Programming Capability
Weekly Schedules
Includes Air Filter
Air Filter Included
Cool Air Discharge
Oscillating
Coverage Area - Maximum
1,200 sq ft

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 11,250 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 13,000 BtuH, Heating Watts 2,000 W, CEER Rating 12.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.