Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 230V AC, 23 5/8 in W.

  • Mfr # CCW18B30B

  • Zoro # G308851042


product price: $1,048.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V AC
Width
23 5/8 in
Height
18 in
Includes
Installation Hardware
Watts
1,525 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW18B30B
Zoro #
G308851042
UPC #
724587442298
Country of Origin
China

Dimensions

Width
23 5/8 in
Height
18 in
Depth
25 3/8 in
Min. Window Height
16 in
Power Cord Length
4 ft
Min. Window Width
26 in

Details

Item
Window Air Conditioner
Voltage
230V AC
Includes
Installation Hardware
Watts
1,525 W
Phase
Single
Standards
cULus Listed
CEER Rating
11.8
Compressor Type
Rotary
Number of Speeds
3
For Use With
Window Installation Only
Weight
106 lb
Operation Mode - HVAC
Cooling Only
Amps
7.1 A
Fits Window Type
Double Hung, Slider
NEMA Plug Configuration - HVAC
6-20P
Air Flow Direction
Eight-Way
Smart Connectivity
Wi-Fi
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Refrigerant Type
R-32
Duty Rating
Residential Grade
Chassis Type
Slide Out
Series
CHILL PREMIER
Coverage Area - Maximum
1,000 sq ft
Cooling Capacity - Maximum
18,000 BtuH
Coverage Area - Minimum
700 sq ft
Seacoast Corrosion Protection
Front and Rear Coil
Power Source
Plug-In

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.8

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.