Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 230V AC, 26 3/8 in W.

  • Mfr # CCW24B30B

  • Zoro # G108851082


product price: $1,223.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Width
26 3/8 in
Height
18 3/4 in
Includes
Installation Hardware
Watts
2,308 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW24B30B
Zoro #
G108851082
UPC #
724587442304
Country of Origin
China

Dimensions

Width
26 3/8 in
Height
18 3/4 in
Depth
27 in
Power Cord Length
4 ft
Min. Window Width
28 in
Min. Window Height
19 in

Details

Item
Window Air Conditioner
Voltage
230V AC
Includes
Installation Hardware
Watts
2,308 W
Phase
Single
Chassis Type
Slide Out
Fits Window Type
Double Hung, Slider
Refrigerant Type
R-32
Weight
117 lb
CEER Rating
10.3
NEMA Plug Configuration - HVAC
6-20P
Operation Mode - HVAC
Cooling Only
Number of Speeds
3
Smart Connectivity
Wi-Fi
Air Flow Direction
Eight-Way
Compressor Type
Rotary
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Amps
10.2 A
Standards
cULus Listed
For Use With
Window Installation Only
Duty Rating
Residential Grade
Series
CHILL PREMIER
Power Source
Plug-In
Cooling Capacity - Maximum
24,000 BtuH
Coverage Area - Minimum
1,400 sq ft
Coverage Area - Maximum
1,500 sq ft
Seacoast Corrosion Protection
Front and Rear Coil

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1,400 to 1,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.3

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.