Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 24000 BtuH, R-32

  • Mfr # CCV24A30A

  • Zoro # G012483805


product price: $924.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
17 in
Width
25 1/2 in
Weight
93 lb
Fits Window Width
28 in to 41 in
Power Cord Length
6 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCV24A30A
Zoro #
G012483805
UPC #
724587445763
Country of Origin
China

Dimensions

Height
17 in
Width
25 1/2 in
Fits Window Width
28 in to 41 in
Power Cord Length
6 1/2 ft
Depth
36 3/8 in
Max. Window Width
41 in
Min. Window Width
28 in
Min. Window Height
17 in

Details

Weight
93 lb
Item
Window Air Conditioner
NEMA Plug Configuration - HVAC
6-20P
Amps
14.0 A
Operation Mode - HVAC
Cooling Only
Phase
Single
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Watts
2,990 W
Voltage
230V AC
Smart Connectivity
Wi-Fi
CEER Rating
12.7
Includes
Expandable Side Curtains, Installation Hardware
Cooling Capacity
12,000 BtuH
Number of Speeds
Variable
Standards
cULus
Control Type
Electronic
Chassis Type
Slide Out
For Use With
Window Installation Only
Refrigerant Type
R-32
Duty Rating
Residential Grade
Fits Window Type
Double Hung, Slider
Coverage Area - Maximum
970 sq ft
Coverage Area - Minimum
810 sq ft
Compressor Technology
Variable Output (Inverter)
Power Source
Plug-In
Cooling Capacity - Maximum
24,000 BtuH

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 810 to 970 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.7

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.