Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 28000 BtuH, R-32

  • Mfr # KCVL28B30A

  • Zoro # G615772252


product price: $2,449.00
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Max. Window Width
42 in
Height
20 3/16 in
Refrigerant Type
R-32
Depth
35 1/2 in
Chassis Type
Slide Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCVL28B30A
Zoro #
G615772252
UPC #
724587447743
Country of Origin
Mexico

Dimensions

Max. Window Width
42 in
Height
20 3/16 in
Depth
35 1/2 in
Min. Window Width
29 7/8 in
Width
28 in

Details

Refrigerant Type
R-32
Item
Window Air Conditioner
Chassis Type
Slide Out
CEER Rating
10.7
Voltage
230V AC
Weight
155 lb
Amps
14.3 A
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Watts
1,577 W
Air Flow Direction
Eight-Way
EER
10.7
Coverage Area - Minimum
1,450 sq ft
NEMA Plug Configuration - HVAC
6-20P
Cooling Capacity
14,000 BtuH
Cooling Capacity - Maximum
28,000 BtuH
Compressor Technology
Variable Output (Inverter)
Programming Capability
Weekly Schedules
Operation Mode - HVAC
Cooling Only
Includes Filtration
Air Filtering
Cool Air Discharge
Oscillating
Power Source
Plug-In
Smart Connectivity
Wi-Fi
Airflow - Maximum
600 cfm
Duty Rating
Commercial Grade
Includes Air Filter
Air Filter Included
Airflow
600 cfm
Coverage Area - Maximum
1,850 sq ft
Control Location
App
Filter Performance Rating
MERV 13
Remote Control Functions
On/Off, Temperature
Number of Speeds
Variable
For Application
FriedrichLink

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 14,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.