Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 28000 BtuH, R-32

  • Mfr # KHVL28B35A

  • Zoro # G815772328


product price: $2,629.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Max. Window Width
42 in
Weight
160 lb
CEER Rating
12.6
Green Certification or Other Recognition
ENERGY STAR(R) Certified
EER
10.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHVL28B35A
Zoro #
G815772328
UPC #
724587447705
Country of Origin
Mexico

Dimensions

Max. Window Width
42 in
Depth
35 1/2 in
Min. Window Width
29 7/8 in
Width
28 in
Height
20 3/16 in
Power Cord Length
6 ft

Details

Item
Window Air Conditioner
Weight
160 lb
CEER Rating
12.6
Green Certification or Other Recognition
ENERGY STAR(R) Certified
EER
10.0
Air Flow Direction
Eight-Way
Standards
Energy Star(R) Certified
Voltage
230V AC
Heating Method
Heat Pump/Electric Heat
Amps
15.5 A
Refrigerant Type
R-32
Watts
1,566 W
Chassis Type
Slide Out
Operation Mode - HVAC
Cooling/Heating
NEMA Plug Configuration - HVAC
6-30P
Cooling Capacity - Maximum
28,000 BtuH
Control Location
App
Coverage Area - Maximum
1,500 sq ft
Current - Heating
11.5 A
Programming Capability
Weekly Schedules
Airflow
600 cfm
Number of Speeds
Variable
Includes Air Filter
Air Filter Included
Filter Performance Rating
MERV 13
Heating Watts
2,137 W
Heating Capacity
21,000 BtuH
Airflow - Maximum
600 cfm
Duty Rating
Commercial Grade
Compressor Technology
Variable Output (Inverter)
Smart Connectivity
Wi-Fi
For Application
FriedrichLink
Heating Capacity - Electric
17,300 BtuH
Power Source
Plug-In
Includes Filtration
Air Filtering
Coverage Area - Minimum
1,400 sq ft
Cooling Capacity
14,000 BtuH
Cool Air Discharge
Oscillating
Remote Control Functions
On/Off, Temperature

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 14,000 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 17,300 BtuH, Heating Watts 2,137 W, CEER Rating 12.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.