Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 34800 BtuH, R-32

  • Mfr # KCVL36B30A

  • Zoro # G315772156


product price: $2,699.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
28 in
Weight
155 lb
Min. Window Width
29 7/8 in
CEER Rating
9.3
Amps
16.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCVL36B30A
Zoro #
G315772156
UPC #
724587447750
Country of Origin
Mexico

Dimensions

Width
28 in
Min. Window Width
29 7/8 in
Height
20 3/16 in
Depth
35 1/2 in
Power Cord Length
6 ft
Max. Window Width
42 in

Details

Weight
155 lb
CEER Rating
9.3
Amps
16.0 A
Chassis Type
Slide Out
EER
9.3
Voltage
230V AC
Refrigerant Type
R-32
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Item
Window Air Conditioner
Air Flow Direction
Eight-Way
Watts
2,153 W
Programming Capability
Weekly Schedules
Includes Air Filter
Air Filter Included
For Application
FriedrichLink
Airflow - Maximum
700 cfm
Duty Rating
Commercial Grade
Cooling Capacity
17,000 BtuH
Coverage Area - Minimum
2,000 sq ft
Operation Mode - HVAC
Cooling Only
Airflow
700 cfm
Control Location
App
Compressor Technology
Variable Output (Inverter)
Smart Connectivity
Wi-Fi
Filter Performance Rating
MERV 13
Includes Filtration
Air Filtering
Cooling Capacity - Maximum
34,800 BtuH
Coverage Area - Maximum
2,500 sq ft
Number of Speeds
Variable
Cool Air Discharge
Oscillating
Remote Control Functions
On/Off, Temperature
Power Source
Plug-In
NEMA Plug Configuration - HVAC
6-30P

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 17,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 9.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.