Zoro Homepage

Window Air Conditioner, 35400 BtuH, R-32

  • Mfr # KEVL36B35A

  • Zoro # G216077541


product price: $3,042.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Cooling Capacity
1,700 BtuH
Power Cord Length
6 ft
Min. Window Width
29 7/8 in
Cooling Capacity - Maximum
35,400 BtuH
Filter Performance Rating
MERV 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEVL36B35A
Zoro #
G216077541
UPC #
-
Country of Origin
Mexico

Dimensions

Power Cord Length
6 ft
Min. Window Width
29 7/8 in
Width
28 in
Max. Window Width
42 in
Depth
35 1/2 in
Height
20 3/16 in

Details

Item
Window Air Conditioner
Cooling Capacity
1,700 BtuH
Cooling Capacity - Maximum
35,400 BtuH
Filter Performance Rating
MERV 13
Includes Air Filter
Air Filter Included
Power Source
Plug-In
Heating Method
Electric Heat
Current - Heating
24.0 A
Operation Mode - HVAC
Cooling/Heating
Heating Capacity - Electric
17,300 BtuH
CEER Rating
12.2
Airflow
700 cfm
Smart Connectivity
Wi-Fi
Compressor Technology
Variable Output (Inverter)
Duty Rating
Commercial Grade
Programming Capability
Weekly Schedules
Air Flow Direction
Eight-Way
Cool Air Discharge
Oscillating
Control Location
App
For Application
FriedrichLink
Heating Watts
5,500 W
EER
8.6
Coverage Area - Minimum
2,000 sq ft
NEMA Plug Configuration - HVAC
6-30P
Weight
155 lb
Chassis Type
Slide Out
Includes Filtration
Air Filtering
Coverage Area - Maximum
2,500 sq ft
Voltage
230V AC
Amps
16.0 A
Remote Control Functions
On/Off, Temperature
Watts
2,153 W
Refrigerant Type
R-32
Airflow - Maximum
700 cfm
Number of Speeds
Variable

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 1,700 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 17,300 BtuH, Heating Watts 5,500 W, CEER Rating 12.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.