Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 5000 BtuH, R-32

  • Mfr # CCF05B10C

  • Zoro # G615822261


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Control Type
Electronic
Air Flow Direction
Eight-Way
Weight
45 lb
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF05B10C
Zoro #
G615822261
UPC #
724587447538
Country of Origin
China

Dimensions

Height
13 3/8 in
Min. Window Height
14 in
Power Cord Length
6 1/2 ft
Max. Window Width
36 in
Width
18 5/8 in
Depth
15 5/8 in
Min. Window Width
23 in

Details

Voltage
115V AC
Control Type
Electronic
Air Flow Direction
Eight-Way
Weight
45 lb
Phase
Single
Color
White
Includes
Expandable Side Curtains, Installation Hardware
Item
Window Air Conditioner
Standards
cULus
Amps
4.5 A
Compressor Type
Rotary
EER
11.0
Chassis Type
Fixed
Watts
460 W
Dehumidification Rate
0.6 pt/hr
Refrigerant Type
R-32
CEER Rating
11.0
Includes Air Filter
Air Filter Included
Cooling Capacity - Maximum
5,000 BtuH
Seacoast Corrosion Protection
Front and Rear Coil
Airflow
165 cfm
Includes Filtration
Air Filtering
Coverage Area - Minimum
100 sq ft
Remote Control Functions
Fan Speed, On/Off, Temperature
Power Source
Plug-In
For Application
FriedrichGo
Operation Mode - HVAC
Cooling Only
Fits Window Type
Double Hung
Control Location
App
Sound Level
50 dBA
Airflow - Maximum
165 cfm
NEMA Plug Configuration - HVAC
5-15P
Cool Air Discharge
Manual
Smart Connectivity
Wi-Fi
Number of Speeds
5
Duty Rating
Residential Grade
Programming Capability
24 hr On/Off Timer
Coverage Area - Maximum
150 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.