Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 6000 BtuH, R-32

  • Mfr # CCF06B10C

  • Zoro # G415780358


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Max. Window Width
36 in
Min. Window Height
14 in
Air Flow Direction
Eight-Way
Amps
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF06B10C
Zoro #
G415780358
UPC #
724587447545
Country of Origin
China

Dimensions

Max. Window Width
36 in
Min. Window Height
14 in
Width
18 5/8 in
Depth
15 5/8 in
Min. Window Width
23 in
Height
13 3/8 in
Power Cord Length
6 1/2 ft

Details

Phase
Single
Air Flow Direction
Eight-Way
Amps
6 A
Refrigerant Type
R-32
Watts
550 W
Voltage
115V AC
Dehumidification Rate
0.9 pt/hr
Compressor Type
Rotary
Chassis Type
Fixed
EER
11.0
Includes
Expandable Side Curtains, Installation Hardware
CEER Rating
11.0
Standards
cULus
Item
Window Air Conditioner
Weight
46 lb
Color
White
Control Type
Electronic
Number of Speeds
5
Remote Control Functions
Fan Speed, On/Off, Temperature
Fits Window Type
Double Hung
Operation Mode - HVAC
Cooling Only
Cooling Capacity - Maximum
6,000 BtuH
Includes Filtration
Air Filtering
Airflow - Maximum
135 cfm
For Application
FriedrichGo
NEMA Plug Configuration - HVAC
5-15P
Control Location
App
Includes Air Filter
Air Filter Included
Cool Air Discharge
Manual
Coverage Area - Maximum
250 sq ft
Duty Rating
Residential Grade
Seacoast Corrosion Protection
Front and Rear Coil
Coverage Area - Minimum
150 sq ft
Sound Level
50 dBA
Smart Connectivity
Wi-Fi
Programming Capability
24 hr On/Off Timer
Airflow
135 cfm
Power Source
Plug-In

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.