Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 6000 BtuH, R-32

  • Mfr # CCW06B10C

  • Zoro # G115822259


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Chassis Type
Slide Out
Max. Window Width
36 in
Width
18 1/2 in
Refrigerant Type
R-32
Power Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW06B10C
Zoro #
G115822259
UPC #
724587447583
Country of Origin
China

Dimensions

Max. Window Width
36 in
Width
18 1/2 in
Power Cord Length
6 ft
Height
13 1/2 in
Min. Window Width
23 in
Max. Wall Thickness
19 3/4 in
Min. Window Height
14 in
Depth
19 3/4 in

Details

Chassis Type
Slide Out
Refrigerant Type
R-32
Standards
cULus
Phase
Single
Control Type
Electronic
Item
Window Air Conditioner
Voltage
115V AC
Amps
6 A
Compressor Type
Rotary
EER
11.0
CEER Rating
11.0
Color
White
Air Flow Direction
Eight-Way
Includes
Expandable Side Curtains, Installation Hardware
Dehumidification Rate
0.9 pt/hr
Watts
550 W
Weight
54 lb
Operation Mode - HVAC
Cooling Only
Fits Window Type
Double Hung
Cool Air Discharge
Manual
Cooling Capacity - Maximum
6,000 BtuH
Includes Filtration
Air Filtering
For Application
FriedrichGo
Includes Air Filter
Air Filter Included
Smart Connectivity
Wi-Fi
Number of Speeds
5
Airflow
194 cfm
Seacoast Corrosion Protection
Front and Rear Coil
Coverage Area - Minimum
150 sq ft
Sound Level
52 dBA
Coverage Area - Maximum
250 sq ft
Remote Control Functions
Fan Speed, On/Off, Temperature
Programming Capability
24 hr On/Off Timer
Power Source
Plug-In
Duty Rating
Residential Grade
Control Location
App
NEMA Plug Configuration - HVAC
5-15P
Airflow - Maximum
194 cfm

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.