Zoro Homepage

Window Air Conditioner, 8000 BtuH, R-32

  • Mfr # CCF08B10C

  • Zoro # G215780312


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Min. Window Height
14 in
Standards
cULus
Chassis Type
Fixed
Watts
690 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF08B10C
Zoro #
G215780312
UPC #
724587447552
Country of Origin
China

Dimensions

Min. Window Height
14 in
Power Cord Length
6 ft
Depth
15 5/8 in
Max. Window Width
36 in
Min. Window Width
23 in
Width
18 5/8 in
Height
13 3/8 in

Details

Phase
Single
Standards
cULus
Chassis Type
Fixed
Watts
690 W
Refrigerant Type
R-32
CEER Rating
11.4
Includes
Expandable Side Curtains, Installation Hardware
Weight
46 lb
Amps
6.7 A
Compressor Type
Rotary
EER
11.5
Item
Window Air Conditioner
Voltage
115V AC
Dehumidification Rate
1 pt/hr
Color
White
Air Flow Direction
Eight-Way
Control Type
Electronic
Power Source
Plug-In
Cool Air Discharge
Manual
Fits Window Type
Double Hung
Remote Control Functions
Fan Speed, On/Off, Temperature
Number of Speeds
5
Coverage Area - Minimum
300 sq ft
Control Location
App
Includes Filtration
Air Filtering
Airflow
188 cfm
For Application
FriedrichGo
Smart Connectivity
Wi-Fi
Sound Level
53 dBA
Airflow - Maximum
188 cfm
Cooling Capacity - Maximum
8,000 BtuH
Operation Mode - HVAC
Cooling Only
Includes Air Filter
Air Filter Included
Seacoast Corrosion Protection
Front and Rear Coil
Programming Capability
24 hr On/Off Timer
Duty Rating
Residential Grade
NEMA Plug Configuration - HVAC
5-15P
Coverage Area - Maximum
350 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.