Zoro Homepage

Window Air Conditioner, 8000 BtuH, R-32

  • Mfr # KCVS08B10A

  • Zoro # G815772076


product price: $1,580.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Green Certification or Other Recognition
ENERGY STAR(R) Certified
EER
12.3
Voltage
115V AC
Air Flow Direction
Eight-Way
Weight
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCVS08B10A
Zoro #
G815772076
UPC #
724587447637
Country of Origin
Mexico

Dimensions

Power Cord Length
6 ft
Min. Window Width
27 3/8 in
Max. Window Width
42 in
Depth
29 in
Height
15 15/16 in
Width
25 15/16 in

Details

Green Certification or Other Recognition
ENERGY STAR(R) Certified
Item
Window Air Conditioner
EER
12.3
Voltage
115V AC
Air Flow Direction
Eight-Way
Weight
100 lb
Chassis Type
Slide Out
CEER Rating
16.0
Refrigerant Type
R-32
Amps
8.4 A
Watts
370 W
Standards
Energy Star(R) Certified
Control Location
App
Number of Speeds
Variable
NEMA Plug Configuration - HVAC
5-15P
Includes Filtration
Air Filtering
Cool Air Discharge
Oscillating
Filter Performance Rating
MERV 13
Cooling Capacity - Maximum
8,000 BtuH
Airflow
255 cfm
Power Source
Plug-In
Programming Capability
Weekly Schedules
For Application
FriedrichLink
Includes Air Filter
Air Filter Included
Cooling Capacity
4,000 BtuH
Airflow - Maximum
255 cfm
Compressor Technology
Variable Output (Inverter)
Duty Rating
Commercial Grade
Smart Connectivity
Wi-Fi
Coverage Area - Maximum
350 sq ft
Operation Mode - HVAC
Cooling Only
Coverage Area - Minimum
300 sq ft
Remote Control Functions
On/Off, Temperature

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 4,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 16.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.