Zoro Homepage

Window/Through the Wall Air Conditioner

  • Mfr # KCVM24B30A

  • Zoro # G815677135


product price: $1,991.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

CEER Rating
13.0
Control Type
Electronic
For Use With
Wall Sleeve
Air Flow Direction
Eight-Way
Includes
Remote Control, Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCVM24B30A
Zoro #
G815677135
UPC #
724587447736
Country of Origin
Mexico

Dimensions

Height
17 15/16 in
Depth
29 in
Width
25 15/16 in
Min. Window Width
27 3/8 in
Min. Window Height
17 in
Power Cord Length
6 ft
Max. Window Width
42 in
Max. Wall Thickness
7 3/8 in

Details

CEER Rating
13.0
Control Type
Electronic
For Use With
Wall Sleeve
Air Flow Direction
Eight-Way
Includes
Remote Control, Installation Hardware
Standards
Energy Star
Amps
12 A
Voltage
230V AC
Chassis Type
Slide Out
EER
9.5
Item
Window Air Conditioner
Watts
1,349 W
Weight
130 lb
Color
Gray
Refrigerant Type
R-32
Phase
Single
Power Source
Plug-In
Compressor Technology
Variable Output (Inverter)
Includes Air Filter
Air Filter Included
Airflow
450 cfm
Seacoast Corrosion Protection
No Protection
Duty Rating
Commercial Grade
Airflow - Maximum
450 cfm
Operation Mode - HVAC
Cooling Only
Cooling Capacity - Maximum
23,000 BtuH
Smart Connectivity
Wi-Fi
Number of Speeds
Variable
NEMA Plug Configuration - HVAC
6-20P
Coverage Area - Minimum
1,200 sq ft
Programming Capability
Weekly Schedules
Fits Window Type
Double Hung
Control Location
App
Coverage Area - Maximum
1,400 sq ft
Cooling Capacity
11,500 BtuH
Includes Filtration
Air Filtering
For Application
FriedrichLink
Remote Control Functions
On/Off

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 11,500 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 13.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.