Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window/Through the Wall Air Conditioner

  • Mfr # KHVQ10B11A

  • Zoro # G015677409


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Max. Wall Thickness
8 1/2 in
Watts
580 W
Min. Window Width
22 in
Chassis Type
Slide Out
Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHVQ10B11A
Zoro #
G015677409
UPC #
724587447835
Country of Origin
Mexico

Dimensions

Max. Wall Thickness
8 1/2 in
Min. Window Width
22 in
Width
19 3/4 in
Depth
21 3/8 in
Power Cord Length
6 ft
Height
14 1/4 in
Min. Window Height
14 1/2 in
Max. Window Width
42 in

Details

Watts
580 W
Chassis Type
Slide Out
Control Type
Electronic
Weight
73 lb
Phase
Single
Voltage
115V AC
Amps
9.5 A
Color
Gray
Air Flow Direction
Eight-Way
CEER Rating
12.2
Item
Window Air Conditioner
Includes
Remote Control
For Use With
Wall Sleeve
Refrigerant Type
R-32
Standards
Energy Star
EER
8.9
Heating Method
Heat Pump
Programming Capability
Weekly Schedules
Control Location
App
Number of Speeds
Variable
Seacoast Corrosion Protection
No Protection
Heating Capacity - Electric
4,000 BtuH
Airflow - Maximum
255 cfm
Cooling Capacity
4,250 BtuH
Heating Capacity
6,000 BtuH
Compressor Technology
Variable Output (Inverter)
NEMA Plug Configuration - HVAC
5-15P
Duty Rating
Commercial Grade
Coverage Area - Minimum
350 sq ft
For Application
FriedrichLink
Power Source
Plug-In
Operation Mode - HVAC
Cooling/Heating
Includes Filtration
Air Filtering
Fits Window Type
Double Hung
Airflow
255 cfm
Current - Heating
9.9 A
Coverage Area - Maximum
400 sq ft
Remote Control Functions
On/Off
Heating Watts
682 W
Smart Connectivity
Wi-Fi
Cooling Capacity - Maximum
9,400 BtuH
Includes Air Filter
Air Filter Included

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 4,250 BtuH, Heating Method Heat Pump, Heating Capacity - Electric 4,000 BtuH, Heating Watts 682 W, CEER Rating 12.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.