Zoro Homepage

14x6x1 Pleated Air Filter, Standard Capacity, Polypropylene, MERV 14

  • Mfr # FRPARAC9

  • Zoro # G415677917


product price: $33.19
/ea

Key Features

Nominal Filter Size
14x6x1
Performance Rating
MERV 14
Air Filter Capacity
Standard Capacity
Filters Out
Carpet Fibers, Dust, Lint, Dander, Pollen, Smog, Smoke
Air Flow @ 300 fpm
220 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRPARAC9
Zoro #
G415677917
UPC #
012505472381
Country of Origin
China

Dimensions

Nominal Filter Size
14x6x1
Actual Filter Size
12-11/16 in x 5 in x 13/16 in
Nominal Height
6 in
Nominal Width
14 in
Nominal Depth
1 in
Actual Height
12-11/16 in
Actual Width
5 in
Actual Depth
13/16 in

Details

Performance Rating
MERV 14
Air Filter Capacity
Standard Capacity
Filters Out
Carpet Fibers, Dust, Lint, Dander, Pollen, Smog, Smoke
Air Flow @ 300 fpm
220 cfm
Frame or Header Material
PET
Media Material
Polypropylene
Item
Pleated Air Filter
For Use With (Systems)
FHWC054TE1, FHWC054WB1, FHWC064TE1
Standards
ANSI
Common Applications
Allergen Reduction
Media Area
100 sq ft
Style - Air Filters
Panel
Air Filter Item
Pleated Air Filter
OEM Replacement For (Filters)
FHWC054TE1, FHWC054WB1, FHWC064TE1

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 14, Nominal Filter Size 14x6x1, Air Filter Capacity Standard Capacity, Media Material Polypropylene, Frame or Header Material Plastic, Common Applications Allergen Reduction, For Use With (Systems) FHWC054TE1, FHWC054WB1, FHWC064TE1, OEM Replacement For (Filters) FHWC054TE1, FHWC054WB1, FHWC064TE1, Media Area 100 sq ft, Filters Out Carpet Fibers, Dust, Lint, Dander, Pollen, Smog, Smoke, Air Flow @ 300 fpm 220 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.