Zoro Homepage

16x7x1 Pleated Air Filter, Standard Capacity, Polypropylene, MERV 14

  • Mfr # FRPARAC8

  • Zoro # G515677855


product price: $33.19
/ea

Key Features

Nominal Filter Size
16x7x1
Performance Rating
MERV 14
Air Filter Capacity
Standard Capacity
Filters Out
Carpet Fibers, Dust, Lint, Dander, Pollen, Smog, Smoke
Air Flow @ 300 fpm
239 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRPARAC8
Zoro #
G515677855
UPC #
012505472374
Country of Origin
China

Dimensions

Nominal Filter Size
16x7x1
Actual Filter Size
15-13/16 in x 6-29/32 in x 1 in
Nominal Height
7 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Height
15-13/16 in
Actual Width
6-29/32 in
Actual Depth
1 in

Details

Performance Rating
MERV 14
Air Filter Capacity
Standard Capacity
Filters Out
Carpet Fibers, Dust, Lint, Dander, Pollen, Smog, Smoke
Air Flow @ 300 fpm
239 cfm
Frame or Header Material
PET
Media Material
Polypropylene
Item
Pleated Air Filter
For Use With (Systems)
GHWQ085WD1, GHWQ105WD1, GHWQ125WD1
Standards
ANSI
Common Applications
Allergen Reduction
Style - Air Filters
Panel
Air Filter Item
Pleated Air Filter
Media Area
450 sq ft
OEM Replacement For (Filters)
GHWQ085WD1, GHWQ105WD1, GHWQ125WD1

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 14, Nominal Filter Size 16x7x1, Air Filter Capacity Standard Capacity, Media Material Polypropylene, Frame or Header Material Plastic, Common Applications Allergen Reduction, For Use With (Systems) GHWQ085WD1, GHWQ105WD1, GHWQ125WD1, OEM Replacement For (Filters) GHWQ085WD1, GHWQ105WD1, GHWQ125WD1, Media Area 450 sq ft, Filters Out Carpet Fibers, Dust, Lint, Dander, Pollen, Smog, Smoke, Air Flow @ 300 fpm 239 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.