Zoro Homepage

21x10x1 Pleated Air Filter, Standard Capacity, Polypropylene, MERV 14

  • Mfr # FRPARAC12

  • Zoro # G215677919


product price: $46.49
/ea

Key Features

Nominal Filter Size
21x10x1
Performance Rating
MERV 14
Air Filter Capacity
Standard Capacity
Filters Out
Carpet Fibers, Dust, Lint, Dander, Pollen, Smog, Smoke
Air Flow @ 300 fpm
470 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRPARAC12
Zoro #
G215677919
UPC #
012505472695
Country of Origin
China

Dimensions

Nominal Filter Size
21x10x1
Actual Filter Size
20-1/2 in x 9-11/16 in x 1-3/32 in
Nominal Height
10 in
Nominal Width
21 in
Nominal Depth
1 in
Actual Height
20-1/2 in
Actual Width
9-11/16 in
Actual Depth
1-3/32 in

Details

Performance Rating
MERV 14
Air Filter Capacity
Standard Capacity
Filters Out
Carpet Fibers, Dust, Lint, Dander, Pollen, Smog, Smoke
Air Flow @ 300 fpm
470 cfm
Frame or Header Material
PET
Media Material
Polypropylene
Item
Pleated Air Filter
For Use With (Systems)
FHWH184WB2, FHWH234WB2, FHWW184WE, FHWW184WE2, FHWW185WE2, FHWW245WE2
Common Applications
Allergen Reduction
Standards
ANSI
Air Filter Item
Pleated Air Filter
Media Area
1,400 sq ft
Style - Air Filters
Panel
OEM Replacement For (Filters)
FHWH184WB2, FHWH234WB2, FHWW184WE, FHWW184WE2, FHWW185WE2, FHWW245WE2

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 14, Nominal Filter Size 21x10x1, Air Filter Capacity Standard Capacity, Media Material Polypropylene, Frame or Header Material Plastic, Common Applications Allergen Reduction, For Use With (Systems) FHWH184WB2, FHWH234WB2, FHWW184WE, FHWW184WE2, FHWW185WE2, FHWW245WE2, OEM Replacement For (Filters) FHWH184WB2, FHWH234WB2, FHWW184WE, FHWW184WE2, FHWW185WE2, FHWW245WE2, Media Area 1,400 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.