Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (Discontinued)
- Mfr # FFTA1233U1
- Zoro # G6618899
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FFTA1233U1
Zoro #
G6618899
UPC #
012505281808
Country of Origin
China
Dimensions
Width
24 in
Height
14 1/2 in
Depth
20 5/8 in
Power Cord Length
6 1/2 ft
Max. Wall Thickness
18 in
Fits Wall Sleeve Dimensions
15 1/4" x 25 1/2" x 16", 17 1/2" or 22"
Fits Wall Sleeve - H x W x D
15 1/4 in x 25 1/2 in x 16 in, 17 1/2 in or 22 in
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Cooling Only, Cooling Capacity 12,000 BtuH, Cooling Only, 10.5 CEER Rating, 10 A Amps, 1140 W Watts, Voltage 115V AC, NEMA Plug Configuration - HVAC LCDI, 5-15P, Power Cord Length 6 1/2 ft, Control Type Electronic, Dehumidification Rate 3.4 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control, Smart Connectivity No Connectivity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.