Zoro Homepage

Beverage Center, Silver, Capacity 4.6cu ft

  • Mfr # FRYB4623AS

  • Zoro # G213054538


product price: $669.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Beverage Cooler
Color
Silver
Number of Doors
1
Overall Depth
24 1/2 in
Overall Height
33 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRYB4623AS
Zoro #
G213054538
UPC #
012505648601
Country of Origin
China

Dimensions

Overall Depth
24 1/2 in
Overall Height
33 3/4 in
Overall Width
21 1/2 in

Details

Refrigerator Style
Beverage Cooler
Color
Silver
Number of Doors
1
Control Type
Electronic
Includes Freezer
No
Number of Shelves
3
Energy Star Compliant
No
Antimicrobial
No
Item
Beverage Center
Total Capacity
4.6 cu ft
Includes Ice Maker
No
Refrigerator Capacity
4.6 cu ft
Color/Finish
Stainless Steel
Defrost
Manual

Description

Beverage Center, Refrigerator Style Beverage Cooler, Total Capacity 4.6 cu ft, Refrigerator Capacity 4.6 cu ft, Freezer Capacity Not Applicable, Overall Height 33 3/4 in, Overall Width 21 1/2 in, Overall Depth 24 1/2 in, Color Silver, Energy Star Compliant No, Number of Shelves 3, Defrost Manual, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Electronic, Antimicrobial No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.