Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest Freezer, 14.8 cu ft., White, 32-1/2

  • Mfr # FFCL1542AW

  • Zoro # G406129708


product price: $846.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
32 1/2 in
Overall Width
55 3/4 in
Overall Depth
29 5/8 in
Control Type
Mechanical
Defrost
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFCL1542AW
Zoro #
G406129708
UPC #
012505647635
Country of Origin
China

Dimensions

Overall Height
32 1/2 in
Overall Width
55 3/4 in
Overall Depth
29 5/8 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)

Details

Control Type
Mechanical
Defrost
Manual
Number of Doors
1
Item
Chest Freezer
Freezer Capacity
14.8 cu ft
Color
White
Standards
CSA
Refrigerant Type
R-600a
Current
15 A
Product Type
Chest
Energy Star Compliant
No
Weight
137 lb

Description

Chest Freezer, Product Type Chest, Freezer Capacity 14.8 cu ft, Color White, Overall Height 32 1/2 in, Overall Width 55 3/4 in, Overall Depth 29 5/8 in, Control Type Mechanical, Number of Doors 1, Energy Star Compliant No, Defrost Manual, Current 15 A, Manufacturer Warranty Length 1 yr (Labor), 1 yr (Parts), Refrigerant Type R-600a, Standards CSA, Weight 137 lb

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.