Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest Freezer, 24.8 cu ft., White, 31-3/4

  • Mfr # FFCL2542AW

  • Zoro # G406129692


product price: $1,213.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 3/4 in
Overall Width
83 1/8 in
Overall Depth
31 1/2 in
Control Type
Digital
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFCL2542AW
Zoro #
G406129692
UPC #
012505647659
Country of Origin
China

Dimensions

Overall Height
31 3/4 in
Overall Width
83 1/8 in
Overall Depth
31 1/2 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)

Details

Control Type
Digital
Number of Doors
1
Defrost
Manual
Freezer Capacity
24.8 cu ft
Color
White
Item
Chest Freezer
Weight
198 lb
Standards
CSA
Current
15 A
Product Type
Chest
Energy Star Compliant
No
Refrigerant Type
R-600a

Description

Freezer

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.