Zoro Homepage
This item is Discontinued.
Frigidaire Chest Freezer, 25 cu. ft. FFCL2542AW

Chest Freezer, 25 cu. ft. (Discontinued)

  • Mfr # FFCL2542AW
  • Zoro # G1725923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFCL2542AW
Zoro #
G1725923
UPC #
012505219023
Country of Origin
China

Dimensions

Overall Depth
31 1/2 in
Overall Height
31 3/4 in
Overall Width
83 1/8 in

Details

Color
White
Number of Doors
1
Item
Chest Freezer
Defrost
Manual
Energy Star Compliant
No
Freezer Capacity
24.8 cu ft
Product Type
Chest

Description

Chest Freezer, Product Type Chest, Freezer Capacity 24.8 cu ft, Color White, Overall Height 31 3/4 in, Overall Width 83 1/8 in, Overall Depth 31 1/2 in, Number of Doors 1, Energy Star Compliant No, Defrost Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.