Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCGM181RQB
Zoro #
G9470221
UPC #
012505229718
Country of Origin
United States
Dimensions
Overall Depth
30-3/4"
Overall Height
74-3/4"
Cord Length
8 ft
Overall Width
32"
Description
Refrigerator, Refrigerator Style Merchandiser, Total Capacity 18.0 cu ft, Refrigerator Capacity 18.0 cu ft, Overall Height 74 3/4 in, Overall Width 32 in, Overall Depth 30 3/4 in, Color Stainless Steel, Energy Star Compliant Yes, Number of Shelves 4, Defrost Manual, Number of Doors 1, Control Type Mechanical, Cord Length 8 ft, Door Hinge Right, Door Style Glass, Swing, Features Heavy Duty Steel Shelves
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.