Zoro Homepage

Defrost Thermostat

  • Mfr # 5303918202

  • Zoro # G8697604


product price: $24.79
/ea

Key Features

For Use With Mfr. Model Number
Type
Refrigerator
Fits Brand
Frigidaire, Electrolux, Westinghouse, Kelvinator, Gibson, Sears, Kenmore
Temperature Differential
22 Degrees F
Switch Open Temperature
47 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5303918202
Zoro #
G8697604
UPC #
-
Country of Origin
Mexico

Details

Item
Defrost Thermostat
For Use With Mfr. Model Number
Type
Refrigerator
Fits Brand
Frigidaire, Electrolux, Westinghouse, Kelvinator, Gibson, Sears, Kenmore
Temperature Differential
22 Degrees F
Switch Open Temperature
47 Degrees F
Compatible System Type
Commercial Refrigeration
Switch Amperage
5 A, 10 A
Switch Close Temperature
25 Degrees F
Contact Rating
120/240V AC

Description

Defrost Thermostat, Switch Close Temperature 25 Degrees F, Switch Open Temperature 47 Degrees F, Contact Rating 120/240V AC, Compatible System Type Commercial Refrigeration, Compatible with Brand and Series Electrolux, Frigidaire, Switch Amperage 5 A, 10 A, Temperature Differential 22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.