Zoro Homepage

Dehumidifier, 13.6 pt, 115 V AC

  • Mfr # FHDD3534W1

  • Zoro # G715623713


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Wi-Fi Compatible
Yes
AHAM Verified
No
Maximum Air Flow
159 cfm
Housing Material
Plastic, Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHDD3534W1
Zoro #
G715623713
UPC #
012505285806
Country of Origin
China

Dimensions

Power Cord Length
6 ft
Overall Width
14 11/16 in
Overall Height
19 13/16 in
Overall Depth
11 1/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Portable Dehumidifier
Voltage
115V AC
Wi-Fi Compatible
Yes
AHAM Verified
No
Maximum Air Flow
159 cfm
Housing Material
Plastic, Polystyrene
Hour Meter
Hour Meter Not Included
Energy Star Certified
Yes
Dehumidification Method
Standard Refrigerant
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
Bucket Capacity
13.6 pt
Daily Water Removal Capacity (80F/60 RH)
35 pt
Weight
34 lb
Includes Ionization
Ionizer Not Included
Refrigerant Charge
4.76 oz
Noise Level
51 dB
Auto-Restart
Automatic
Application
Building Maintenance, Mold Remediation, Water Removal
Refrigerant Type
R-32
Defrost Type
Automatic
Drain/Pump Options
Bucket Collection
Humidity Settings
85 %
Operating Temperature - Minimum
41 Degrees F
Housing Color
White
Operating Temperature Range
89 Degrees F
Daily Water Removal Capacity (60F/60 RH)
35 pt
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
48 dBA
Includes Air Filter
Air Filter Included
Operating Humidity - Minimum
35 %
Operating Humidity Range
85 %
NEMA Plug Rating
5-15P
Filter Type
Washable Mesh
Control Range
35 %
Wattage
365 W
Standards
CSA, cUL, Energy Efficiency Verified, Energy Star Certified, UL
Mobility
Casters, Handle
Recommended Environments
Apartments/Condominiums, Basements, Bathrooms, Dorms/Senior Living, Offices, Residential Homes, Schools/Day Care Centers
Energy Performance
1.9 L/kWh
Control Method
App, Built-In, Digital Assistant
Control Modes
Automatic, Continuous, Dry, Quiet/Night
Amperage
7.2 A
Includes Drain Hose
Drain Hose Not Included
Filters Out
Dust
Coverage Area
3,000 sq ft
Cord Storage
Cord Wrap
Filter Change Reminder
Empty Tank, Clean Filter
Number of Speeds
3
Frequency
60 Hz

Description

Portable Dehumidifier, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.