Zoro Homepage
This item is Discontinued.
Frigidaire Dehumidifier, 16.9 pt, White, 3 Speeds, Plastic, 115V AC FGAC5044W1

Dehumidifier, 16.9 pt, White, 3 Speeds, Plastic, 115V AC (Discontinued)

  • Mfr # FGAC5044W1
  • Zoro # G4330097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGAC5044W1
Zoro #
G4330097
UPC #
012505283567
Country of Origin
China

Dimensions

Width
15 31/32 in
Height
24 45/64 in
Depth
12 3/16 in
Power Cord Length
6 ft
Bucket Size
11 to 20 pt
Manufacturer Warranty Length
1 yr
Overall Height
24 3/4 in
Overall HxWxD
24 3/4 in x 16 in x 12 1/4 in
Width Range
11 to 20 in
Depth Range
11 to 20 in
Height Range
21 to 30 in
Overall Width
16 in
Drain Hose Length
12 ft
Overall Depth
12 1/4 in

Details

Item
Office Dehumidifier
Voltage
115 V AC
Color
White
Number of Caster Wheels
4
Hz
60
Filter
Washable
Agency Compliance
cUL, Energy Efficiency Verification, ENERGY STAR, ISTA6, UL
Capacity/24 Hrs. @ 60% RH
50 pt
Humidity Range
35 to 85 RH
Cabinet Material
Plastic
Ambient Temp. Range
41 to 89 Degrees F
NEMA Plug Configuration
LCDI-5-15P
Bucket Capacity
16.9 pt
Refrigerant Type
R-410A
Fan CFM
167/229
Application
For Use In Residential Areas to Remove Excess Moisture In The Air
Refrigerant Charge
7.23 oz
Amps
5.2 A
Defrost Type
Automatic
Capacity/24 Hrs. @ 90% RH
80 pt
Fan Speed
3
Auto-Restart
Yes
Hour Meter
No
Number of Speeds
3
Number of Casters
4
Housing Material
Plastic
Daily Water Removal Capacity (80F/60 RH)
50 pt
Maximum Noise Level
47 dB
Full Bucket Reminder
Yes
Control Features
Child Lock, Custom Humidity Control
Operating Humidity Range
35% to 85%
Dehumidification Technology
Standard Refrigerant
Operating Temperature Range
41 Degrees to 89.6 Degrees F
Bluetooth Enabled
No
Number of Wheels
0
Includes Air Filter
Yes
Amperage
5.2 A
Maximum Air Flow
229 cfm
Wi-Fi & Bluetooth Capabilities
Wi-Fi
Ionization Included
With Clean Air Ionization
Noise Level
47 dB (Lo)
Control Modes
Auto, Dry, Quiet
Weight
43 lb
Control Type
Touch Screen
Recommended Environments
Indoor
Standards
cUL, Energy Efficiency Verification, ISTA6, UL
Wattage
545 W
Dehumidification Method
Standard Refrigerant
Dehumidifier Housing Material
Plastic
Wi-Fi & Bluetooth Capable
Wi-Fi & None
Max Noise Level
0 to 50 dB
Includes Ionization
Yes
Cord Storage
Cord Wrap
NEMA Plug Rating
5
Housing Color
White
Filter Type
Washable
Energy Star Certified
Yes
Wi-Fi Compatible
Yes
Housing Color / Material
White / Plastic
Filters Out
Dust
Frequency
60 Hz
Drain/Pump Options
Continuous Drain
Compatible Wi-Fi Applications
Frigidaire(R) App

Description

Office Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 50 pt, Capacity/24 Hrs. @ 90 Percent RH 80 pt, Voltage 115 V AC, 60 Hz, 5.2 A Amps, 167/229 Fan CFM, Humidity Range 35 to 85 RH, Ambient Temp. Range 41 to 89 Degrees F, Height 24 45/64 in, Width 15 31/32 in, Defrost Type Automatic, Refrigerant Type R-410A, Power Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.