Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwasher, 17-1/2InW x 23InD, 120V, 8.5A

  • Mfr # FFBD1831UB

  • Zoro # G8568585


product price: $849.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Installation Type
Undercounter
Color
Black
Width
17 1/2 in
Depth
23 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFBD1831UB
Zoro #
G8568585
UPC #
012505112591
Country of Origin
China

Dimensions

Width
17 1/2 in
Depth
23 in
Min. Height
32 1/2 in
Max. Height
35 1/4 in
Depth with Door Open
46 in
Height
32.5"
Size
18"
Overall Height
34 7/8 in
Overall Depth
23 in
Overall Width
17 5/8 in
Manufacturer Warranty Length
1 yr Limited
Minimum Height
32 1/2 in

Details

Item
Dishwasher
Installation Type
Undercounter
Color
Black
Voltage
120V AC
ADA Compliant
Yes
Number of Wash Cycles
6
Standards
ADA Compliant, cULus, Energy Star, NSF
Residential / Commercial
Residential
Sound Level
52 dB
Features
Cycle Status Indicator, Delay Start, Heated Drying System, Self-Cleaning Filter
Green Certification or Other Recognition
ENERGY STAR
Wash Cycle Settings
4
Amps
8.5 A
Commercial / Residential
Residential
Plug Type
Hardwired
Number Of Wash Cycles
6
Material
Nylon Rack
Perfomance
Residential
Power Source
Electric
Weight
58.9 lb
Current
8.5 A
Energy Star Compliant
Yes

Description

Dishwasher, Installation Type Undercounter, Overall Height 34 7/8 in, Overall Width 17 5/8 in, Overall Depth 23 in, Sound Level 52 dB, Color Black, Energy Star Compliant Yes, ADA Compliant Yes, Voltage 120V AC, Number of Wash Cycles 6, Current 8.5 A, Depth with Door Open 46 in, Features Cycle Status Indicator, Delay Start, Heated Drying System, Self-Cleaning Filter, Manufacturer Warranty Length 1 yr Limited, Minimum Height 32 1/2 in, Perfomance Residential, Plug Type Hardwired

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.