Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwasher, 17-5/9InW x 23InD, 120V, 8.5A

  • Mfr # FFBD1831US

  • Zoro # G8734643


product price: $899.00
/ea
Free Shipping & Returns

Key Features

Installation Type
Undercounter
Color
Silver
Width
17 5/9 in
Depth
23 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFBD1831US
Zoro #
G8734643
UPC #
012505112607
Country of Origin
China

Dimensions

Width
17 5/9 in
Depth
23 in
Depth with Door Open
46 in
Max. Height
35 1/4 in
Min. Height
32 1/2 in
Height
35.3"
Size
18"
Overall Depth
23 in
Manufacturer Warranty Length
1 yr Limited
Minimum Height
32 1/2 in
Overall Width
17 5/8 in
Overall Height
34 7/8 in

Details

Item
Dishwasher
Installation Type
Undercounter
Color
Silver
Voltage
120V AC
ADA Compliant
Yes
Number of Wash Cycles
6
Amps
8.5 A
Green Certification or Other Recognition
ENERGY STAR
Plug Type
Hardwired
Standards
ADA Compliant, cULus, Energy Star, NSF
Sound Level
52 dB
Residential / Commercial
Residential
Features
Cycle Status Indicator, Delay Start, Heated Drying System, Self-Cleaning Filter, Time Saving
Wash Cycle Settings
4
Commercial / Residential
Residential
Number Of Wash Cycles
6
Material
Nylon Rack
Perfomance
Residential
Power Source
Electric
Weight
58.9 lb
Current
8.5 A
Energy Star Compliant
Yes

Description

Dishwasher, Installation Type Undercounter, Overall Height 34 7/8 in, Overall Width 17 5/8 in, Overall Depth 23 in, Sound Level 52 dB, Color Silver, Energy Star Compliant Yes, ADA Compliant Yes, Voltage 120V AC, Number of Wash Cycles 6, Current 8.5 A, Depth with Door Open 46 in, Features Cycle Status Indicator, Delay Start, Heated Drying System, Self-Cleaning Filter, Time Saving, Manufacturer Warranty Length 1 yr Limited, Minimum Height 32 1/2 in, Perfomance Residential, Plug Type Hardwired

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.