Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwasher, 24InW x 23InD, 120V, 10A

  • Mfr # FFBD2420UB

  • Zoro # G8734634


product price: $846.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Installation Type
Undercounter
Color
Black
Width
24 in
Depth
23 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFBD2420UB
Zoro #
G8734634
UPC #
012505111266
Country of Origin
China

Dimensions

Width
24 in
Depth
23 in
Min. Height
32 1/2 in
Depth with Door Open
44 1/2 in
Max. Height
35 in
Height
35.3"
Overall Width
24 in
Overall Height
35 1/4 in
Size
24"
Minimum Height
32 3/8 in
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts
Overall Depth
24 in

Details

Item
Dishwasher
Installation Type
Undercounter
Color
Black
Voltage
120V AC
ADA Compliant
Yes
Number of Wash Cycles
6
Residential / Commercial
Residential
Standards
ADA Compliant, CEE Tier, Energy Star, Meets ASSE 1006 Requirement, NSF, UL Listed
Features
Cycle Status Indicator, Easy to Use, Heated Drying System, Multiple Cleaning Cycles
Wash Cycle Settings
5
Commercial / Residential
Residential
Sound Level
52 dB
Green Certification or Other Recognition
ENERGY STAR
Amps
10 A
Plug Type
Hardwired
Weight
82.7 lb
Energy Star Compliant
Yes
Perfomance
Residential
Power Source
Electric
Current
10 A

Description

Dishwasher, Installation Type Undercounter, Overall Height 35 1/4 in, Overall Width 24 in, Overall Depth 24 in, Sound Level 52 dB, Color Black, Energy Star Compliant Yes, ADA Compliant Yes, Voltage 120V AC, Number of Wash Cycles 6, Current 10 A, Depth with Door Open 44 1/2 in, Features Cycle Status Indicator, Easy to Use, Heated Drying System, Multiple Cleaning Cycles, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts, Minimum Height 32 3/8 in, Perfomance Residential, Plug Type Hardwired

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.