Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwasher, Black, 35 in H, 120V AC

  • Mfr # FDPC4221AB

  • Zoro # G316332618


product price: $421.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Power Source
Electric
Number of Wash Cycles
2
Color
Black
Overall Depth
25 in
Overall Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDPC4221AB
Zoro #
G316332618
UPC #
012505115929
Country of Origin
United States

Dimensions

Overall Depth
25 in
Overall Height
35 in
Minimum Height
33 1/2 in
Overall Width
24 in
Manufacturer Warranty Length
1 yr
Depth with Door Open
49 1/4 in

Details

Power Source
Electric
Number of Wash Cycles
2
Color
Black
Item
Dishwasher
Standards
ASSE 1006, UL
Voltage
120V AC
Weight
78.9 lb
Features
(5) Level Wash System, Energy Saver Dry Option, Fits up to (12) Place Settings
ADA Compliant
No
Current
15 A
Wash Cycle Settings
5
Sound Level
62 dBA
Energy Star Compliant
No
Installation Type
Undercounter

Description

Dishwasher, Installation Type Undercounter, Overall Height 35 in, Overall Width 24 in, Overall Depth 25 in, Sound Level 62 dBA, Color Black, Energy Star Compliant No, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 2, Current 15 A, Depth with Door Open 49 1/4 in, Features (5) Level Wash System, Energy Saver Dry Option, Fits up to (12) Place Settings, Manufacturer Warranty Length 1 yr, Minimum Height 33 1/2 in, Plug Type Not Applicable, Power Source Electric, Standards ASSE 1006, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.