Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwasher, Built-In, 35"x24"

  • Mfr # FDPH4316AS

  • Zoro # G506125037


product price: $629.00
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Installation Type
Built-In
Color
Silver
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDPH4316AS
Zoro #
G506125037
UPC #
012505115271
Country of Origin
United States

Dimensions

Depth with Door Open
49 1/4 in
Overall Depth
25 in
Minimum Height
33 1/2 in
Overall Height
35 in
Overall Width
24 in
Manufacturer Warranty Length
1 yr

Details

Item
Dishwasher
Installation Type
Built-In
Color
Silver
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
4
Sound Level
54 dBA
Standards
CEE Tier, NSF, UL
Features
Blade Spray Arm, Dish sense Technology, Low-Rinse Aid Indicator Light, Multiple-Cycle Option, Polymer Interior, Ready-Select Controls
Energy Star Compliant
Yes
Perfomance
Commercial

Description

Dishwasher, Installation Type Built-In, Overall Height 35 in, Overall Width 24 in, Overall Depth 25 in, Sound Level 54 dBA, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 4, Depth with Door Open 49 1/4 in, Features Blade Spray Arm, Dish sense Technology, Low-Rinse Aid Indicator Light, Multiple-Cycle Option, Polymer Interior, Ready-Select Controls, Manufacturer Warranty Length 1 yr, Minimum Height 33 1/2 in, Perfomance Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.