Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwasher, Silver, 35 in H, 120V AC

  • Mfr # FDPC4221AS

  • Zoro # G216332664


product price: $449.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

ADA Compliant
No
Depth with Door Open
49 1/4 in
Installation Type
Undercounter
Features
(5) Level Wash System, Energy Saver Dry Option, Fits up to (12) Place Settings
Number of Wash Cycles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDPC4221AS
Zoro #
G216332664
UPC #
012505115936
Country of Origin
United States

Dimensions

Depth with Door Open
49 1/4 in
Overall Depth
25 in
Manufacturer Warranty Length
1 yr
Overall Height
35 in
Overall Width
24 in
Minimum Height
33 1/2 in

Details

ADA Compliant
No
Installation Type
Undercounter
Features
(5) Level Wash System, Energy Saver Dry Option, Fits up to (12) Place Settings
Number of Wash Cycles
2
Item
Dishwasher
Power Source
Electric
Sound Level
62 dBA
Standards
ASSE 1006, UL
Voltage
120V AC
Color
Silver
Current
15 A
Wash Cycle Settings
5
Energy Star Compliant
No
Weight
78.9 lb

Description

Dishwasher, Installation Type Undercounter, Overall Height 35 in, Overall Width 24 in, Overall Depth 25 in, Sound Level 62 dBA, Color Silver, Energy Star Compliant No, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 2, Current 15 A, Depth with Door Open 49 1/4 in, Features (5) Level Wash System, Energy Saver Dry Option, Fits up to (12) Place Settings, Manufacturer Warranty Length 1 yr, Minimum Height 33 1/2 in, Plug Type Not Applicable, Power Source Electric, Standards ASSE 1006, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.