Zoro Homepage

Dishwasher, Silver, 35.75 in H, 120V AC

  • Mfr # FDSH4501AS

  • Zoro # G916332643


product price: $758.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
35 3/4 in
Depth with Door Open
50 1/4 in
Power Source
Electric
Overall Depth
24 in
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDSH4501AS
Zoro #
G916332643
UPC #
012505115998
Country of Origin
Italy

Dimensions

Overall Height
35 3/4 in
Depth with Door Open
50 1/4 in
Overall Depth
24 in
Manufacturer Warranty Length
1 yr
Minimum Height
33 3/4 in
Overall Width
24 in

Details

Power Source
Electric
Wash Cycle Settings
5
Weight
76 lb
Standards
ASSE 1006, NSF Certified, UL
Installation Type
Undercounter
ADA Compliant
No
Color
Silver
Number of Wash Cycles
5
Energy Star Compliant
Yes
Item
Dishwasher
Voltage
120V AC
Sound Level
49 dBA
Features
EvenDry(TM) System, (3) Level Racks
Current
15 A

Description

Dishwasher, Installation Type Undercounter, Overall Height 35 3/4 in, Overall Width 24 in, Overall Depth 24 in, Sound Level 49 dBA, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 5, Current 15 A, Depth with Door Open 50 1/4 in, Features EvenDry(TM) System, (3) Level Racks, Manufacturer Warranty Length 1 yr, Minimum Height 33 3/4 in, Plug Type Not Applicable, Power Source Electric, Standards ASSE 1006, NSF Certified, UL, Wash Cycle Settings 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.