This item is Discontinued.

Frigidaire 24" Built-In Dishwasher w/ Hard Food Disposer, Stainless Steel FFBD2412SS

24" Built-In Dishwasher w/ Hard Food Disposer, Stainless Steel (Discontinued)

  • Mfr # FFBD2412SS
  • Zoro # G6123778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFBD2412SS
Zoro #
G6123778
UPC #
012505114854
Country of Origin
United States

Dimensions

Width
24 in
Depth
25 in
Depth with Door Open
49 1/4 in
Max. Height
35 in
Min. Height
33 1/2 in

Details

Item
Dishwasher
Installation Type
Undercounter
Color
Stainless Steel
Voltage
120
ADA Compliant
No
Number of Wash Cycles
5
Amps
10
Features
Quiet Dishwasher, Energy Saver Plus Cycle, Fits-More Capacity, Energy Saver Dry Option, NSF Certified
Residential / Commercial
Residential
Green Certification or Other Recognition
ENERGY STAR
Sound Level
55dB
Wash Cycle Settings
5
Plug Type
Hardwired
Commercial / Residential
Residential
Standards
UL

Description

Dishwasher, Installation Type Undercounter, Sound Level 55dB, Color Stainless Steel, ADA Compliant No, Voltage 120, Number of Wash Cycles 5, Depth with Door Open 49 1/4 in, Features Quiet Dishwasher, Energy Saver Plus Cycle, Fits-More Capacity, Energy Saver Dry Option, NSF Certified, Plug Type Hardwired, Standards UL, Wash Cycle Settings 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.