Dishwasher, Stainless Steel, 24 in W
- Mfr # GDHH4527AF
- Zoro # G223933410
product price:Â
$
719.99
/ea
Key Features
Minimum Height
33 1/2 in
Current
10 A
Weight
86 lb
ADA Compliant
No
Number of Wash Cycles
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GDHH4527AF
- Zoro #
- G223933410
- UPC #
- 012505116759
- Country of Origin
- United States
Dimensions
- Minimum Height
- 33 1/2 in
- Overall Height
- 35 in
- Overall Depth
- 26 3/4 in
- Overall Width
- 24 in
- Manufacturer Warranty Length
- 1 yr (Labor), 1 yr (Parts)
- Depth with Door Open
- 49 1/4 in
- Fits Chest Size
- DishSense Sensor Technology, Enhanced Drying with MaxBoost Dry, FlexSlide Upper Tray, Premium Stainless Steel Inner Door
Details
- Current
- 10 A
- Weight
- 86 lb
- ADA Compliant
- No
- Number of Wash Cycles
- 4
- Perfomance
- Residential
- Color
- Silver
- Sound Level
- 51 dBA
- Features
- DishSense Sensor Technology, Enhanced Drying with MaxBoost Dry, FlexSlide Upper Tray, Premium Stainless Steel Inner Door
- Item
- dishwasher
- Voltage
- 120V
- Power Source
- Electric
- Standards
- cUL Listed, ETL Listed, Meets ASSE 1006 Requirements, NSF Certified, UL Listed
- Energy Star Compliant
- Yes
- Installation Type
- Floor Mounting
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Wire Color
- Silver
Description
dishwasher, Installation Type Floor Mounting, Overall Height 35 in, Overall Width 24 in, Overall Depth 26 3/4 in, Sound Level 51 dBA, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V, Number of Wash Cycles 4, Current 10 A, Depth with Door Open 49 1/4 in, Features DishSense Sensor Technology, Enhanced Drying with MaxBoost Dry, FlexSlide Upper Tray, Premium Stainless Steel Inner Door, Manufacturer Warranty Length 1 yr (Labor), 1 yr (Parts), Minimum Height 33 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.