Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Hose, 0.75 in W, Rubber

  • Mfr # 18FFDHMH01

  • Zoro # G915681759


product price: $32.39
/ea

Key Features

Overall Depth
12 ft
Telescoping
Non-Telescoping
Overall Length
12 ft
Overall Width
3/4 in
Product Type
Drain Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18FFDHMH01
Zoro #
G915681759
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Depth
12 ft
Overall Length
12 ft
Overall Width
3/4 in
Overall Height
3/4 in

Details

Telescoping
Non-Telescoping
Item
Drain Hose
Product Type
Drain Hose
Material
Rubber
Compatible Manufacturer Model Number
857DW6, 857DW7, 857DW8, 857DW9, 857DX0, 857DX1
Solenoid Valve Type
Water
Compatible Product Type
Portable Dehumidifier

Description

Drain Hose, Extended Length Not Applicable, Overall Depth 12 ft, Overall Height 3/4 in, Overall Length 12 ft, Overall Width 3/4 in, Probe Tip Diameter Not Applicable, Compatible Grainger Part Number 61DE01, 802Z51, 802Z52, Compatible Manufacturer Model Number 857DW6, 857DW7, 857DW8, 857DW9, 857DX0, 857DX1, Product Type Drain Hose, Telescoping Non-Telescoping, Alarm Humidity Level Not Applicable, Retracted Length Not Applicable, Battery Type Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.