Zoro Homepage

Electric Range, Silver, 36 3/8" H

  • Mfr # FCFE3083AS

  • Zoro # G806125041


product price: $1,399.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Voltage
240V AC
Power Source
Electric
Color
Silver
Lower Oven Capacity
5.3 cu ft
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCFE3083AS
Zoro #
G806125041
UPC #
012505514340
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Width
30 in
Overall Height
36 3/8 in
Oven Interior Width
25 1/4 in
Oven Interior Depth
19 7/8 in
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts
Oven Interior Height
18 1/8 in

Details

Item
Electric Range
Voltage
240V AC
Power Source
Electric
Color
Silver
Lower Oven Capacity
5.3 cu ft
ADA Compliant
Yes
Upper Oven Capacity
5.3 cu ft
Self Cleaning
Yes
Standards
cUL Listed, UL Listed
Number of Burners
5
Features
Flexible Five Element Cooktop
Current
40 A
Weight
155 lb
Color/Finish
Stainless Steel

Description

Electric Range, Power Source Electric, Color Silver, Overall Height 36 3/8 in, Overall Width 30 in, Overall Depth 26 in, Number of Burners 5, Lower Oven Capacity 5.3 cu ft, Upper Oven Capacity 5.3 cu ft, ADA Compliant Yes, Self Cleaning Yes, Current 40 A, Features Flexible Five Element Cooktop, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts, Oven Interior Depth 19 7/8 in, Oven Interior Height 18 1/8 in, Oven Interior Width 25 1/4 in, Standards cUL Listed, UL Listed, Voltage 240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.